• USA Home
  • 22511 - Supeltex® M-2B Capillary Ferrule, Long Design

EMAIL THIS PAGE TO A FRIEND
22511 Supelco

Supeltex® M-2B Capillary Ferrule, Long Design

I.D. 0.5 mm, 0.32 mm Column I.D., pkg of 10 ea

Purchase

Description

General description

Characteristics: Conforms easily to capillary column, ensuring an effective seal and less chance of breakage.

Material Composition:
DuPont VESPEL SP-211 (75% polyimide, 15% graphite, 10% PTFE)

Maximum Temperature: 350 °C

Capillary ferrules have a precision bore which is centrally located. During assembly of a connector, fiber is fixed within the ferrule using adhesive before grinding and polishing for end preparation.

Legal Information

Supeltex is a registered trademark of Sigma-Aldrich Co. LLC

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Peer-Reviewed Papers
15

References

Related Products

configured for

Product #

Description

Add to Cart

22470-U Supelco Ferrule Nut Adapter (fits Agilent injectors and non-MS detectors), hexagonal wrenchtight version, pkg of 2 ea

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?