| Related Categories | Analytical/Chromatography, Hand Tools, Illuminated Magnifiers, Laboratory Equipment, Laboratory Supplies More... |
| compatibility | technique used for close inspection of chromatograms |
This magnifier is for close inspection of chromatograms, needle tips, electronic circuits, etc. The clear, distortion-free image is provided by a highly corrected 10x Hastings triplet lens – probably the best magnifying lens available.
Features a comfortable handle and two angled illumination lights (45° and 90° from viewing angle).
Includes hinged storage case.
Requires two AA batteries (not included).
Customers Also Viewed
Scale for Lenscope Magnifier, 360° in 1° intervals
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Need larger quantities for your development, manufacturing or research applications?