• USA Home
  • 23328-U - SP-2330 Capillary GC Column

EMAIL THIS PAGE TO A FRIEND
23328-U Supelco

SP-2330 Capillary GC Column

L × I.D. 30 m × 0.75 mm, df 0.20 μm

  •  eCl@ss 32119290

Purchase

Properties

Related Categories Analytical/Chromatography, Capillary GC Columns and Guard Columns/Retention Gaps, Capillary GC Columns, by name, Gas Chromatography (GC), SP-2330 More...
material   fused silica
Beta value   938
df   0.20 μm
application(s)   gas chromatography (GC): suitable
L × I.D.   30 m × 0.75 mm
matrix active group   Non-bonded; poly (80% biscyanopropyl/20% cyanopropylphenyl siloxane) phase
column type   capillary highly polar

Description

General description

Application: Supelco offers the broadest range of biscyanopropyl phases in the industry. This column is a highly specialized column that offers both polar and polarizable features due to the substitution of biscyanopropyl and phenyl groups onto the polymer backbone. It can be used for both high and low temperature separations for analytes such as geometric isomers of fatty acid methyl esters (FAMEs), dioxins, and aromatic compounds.
USP Code: This column meets USP G8 requirements.
Phase:
• Non-bonded
• Poly(80% biscyanopropyl/20% cyanopropylphenyl siloxane)
Temp. Limits:
• Subambient to 250 °C (isothermal or programmed)

Application

SP-2330 capillary GC column may be used for carbohydrate analysis using gas chromatograph.

Legal Information

SP is a trademark of Sigma-Aldrich Co. LLC

Other Notes

Complementary products:
Syringes
Vials
Gas Purification and Gas Management
Inlet Liners, Glass Wool, and Specialized Hand Tools
Septa and Specialized Hand Tools
Column Ferrules, Nuts, and Specialized Hand Tools

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles

Related Content

How to Choose a Capillary GC Column

An optimized chromatographic separation begins with the column. The selection of the proper capillary column for any application should be based on four significant factors: stationary phase, column ...
How to Choose a Capillary GC Column
Keywords: Chromatography, Condensations, Gas chromatography, Immobilization, Mass spectrometry, Pesticides, Separation, Size-exclusion chromatography, Solid phase microextractions, Solvents, Vaporization

Peer-Reviewed Papers
15

References

Set your institution to view full text papers.
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?