• USA Home
  • 24328-U - Supelco DEX GC Column Screening Kit

EMAIL THIS PAGE TO A FRIEND
24328-U Supelco

Supelco DEX GC Column Screening Kit

kit II

Purchase

Description

Chem/Phys Resistance

Temperature Limits: 30 - 240°C

General description

These kits provide the tools you need to perform most chiral separations. Confirm identities of enantiomers by monitoring elution order changes (enantioreversal) from one column to another. In combination, the columns in the two kits span the full range of Supelco DEX column enantioselectivity. Compare the savings to the columns purchased separately.

Kit I: One 30 m × 0.25 mm I.D., 0.25 μm column of each type: α-DEX 120, β-DEX 120 and γ-DEX 120
Kit II: One 30 m × 0.25 mm I.D., 0.25 μm column of each type: β-DEX 120, β-DEX 225, γ-DEX 225 and β-DEX 325

Kit II: one 30m × 0.25mm I.D., 0.25μm film column of each type:
β-DEX 120, β-DEX 225, γ-DEX 225, β-DEX 325.

Legal Information

DEX is a trademark of Sigma-Aldrich Co. LLC

Other Notes

Complementary products:
Syringes
Vials
Gas Purification and Gas Management
Inlet Liners, Glass Wool, and Specialized Hand Tools
Septa and Specialized Hand Tools
Column Ferrules, Nuts, and Specialized Hand Tools

Price and Availability

Kit component also available separately

Description

Product #

Add to Cart

β-DEX 225, L × I.D. 30 m × 0.25 mm, df 0.25 μm SDS 24348
β-DEX 120, L × I.D. 30 m × 0.25 mm, df 0.25 μm SDS 24304
γ-DEX 225, L × I.D. 30 m × 0.25 mm, df 0.25 μm SDS 24312
β-DEX 325, L × I.D. 30 m × 0.25 mm, df 0.25 μm SDS 24308
Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.
Protocols & Articles

Related Content

How to Choose a Capillary GC Column

An optimized chromatographic separation begins with the column. The selection of the proper capillary column for any application should be based on four significant factors: stationary phase, column ...
How to Choose a Capillary GC Column
Keywords: Chromatography, Condensations, Gas chromatography, Immobilization, Mass spectrometry, Pesticides, Separation, Size-exclusion chromatography, Solid phase microextractions, Solvents, Vaporization

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?