• USA Home
  • 24551-U - Containers, precleaned

EMAIL THIS PAGE TO A FRIEND
24551-U Supelco

Containers, precleaned

volume 118 mL, clear glass vial, tall, wide mouth, thread 48-400, pkg of 24 ea

Purchase

Properties

Related Categories Analytical/Chromatography, Precleaned Containers, Silanized & Precleaned Vials, Vials
material   PTFE liner
  clear glass vial
feature   closure type black polypropylene solid top cap
  closure type screw top bottle
  precleaned
  tall, wide mouth
packaging   pkg of 24 ea
diam. × H   2.01 in. × 4.00 in.
volume   118 mL
weight   113 g (container)
fitting   thread 48-400

Description

General description

The following containers are cleaned according to US EPA protocol B. Black polypropylene cap with 0.030" PTFE liner.

Price and Availability

Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
3

Documents

Certificate of Analysis

Protocols & Articles
Related Products

related product

Product #

Description

Add to Cart

24555 Containers, precleaned, volume 118 mL, amber glass vial, short, wide mouth, thread 38-400, pkg of 12 ea

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?