| Related Categories | 0.7 - 0.8 mL, 7 x 40 mm, Analytical/Chromatography, Autosampler/Vial Cross Reference, CTC, CTC A200S, |
| material | glass |
| clear glass (conical) | |
| packaging | pkg of 1000 ea |
| O.D. × H | 7 mm × 40 mm |
| size | 0.7 mL |
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Need larger quantities for your development, manufacturing or research applications?