27145 Supelco

Septa, PTFE/red rubber

PTFE/red rubber, diam. × thickness 11 mm × 0.050 in., for use with 4 mL vial

DOWNLOAD MSDS (PDF)

Description

General description

The red rubber is "polybutyl isoprene."

Price and Availability

Customers Also Viewed

Screw cap (open-top), polypropylene

black polypropylene cap, for use with 4 mL vial with 13-425 thread

Septa, PTFE/red rubber

PTFE/red rubber, diam. × thickness 8 mm × 0.050 in., for use with screw cap, 8-425

Septa, PTFE/Silicone

red PTFE/white silicone, diam. 12 mm

Septa, tan PTFE/silicone

white tan PTFE/silicone, diam. × thickness 11 mm × 0.060 in., for use with 4 mL vial

Thermogreen<SUP>®</SUP> LB-2 Septa, solid discs

diam. 11.0 mm ( 7/16 in.), pkg of 50 ea

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?