• USA Home
  • 29038-U - Septa, PTFE/red rubber, pkg 100

EMAIL THIS PAGE TO A FRIEND
29038-U Supelco

Septa, PTFE/red rubber, pkg 100

PTFE/red rubber, diam. × thickness 9 mm × 1.0 mm

Purchase

Properties

Related Categories 9 mm septa, Analytical/Chromatography, Autosampler Vials, R.A.M. 9 mm Autosampler Vials, Screw top vials (12 x 32 mm) with 9 mm thread,
material   PTFE septum face
  PTFE/red rubber
  PTFE/red rubber
feature   temp. limit 120 °C
packaging   pkg of 100 ea
diam. × thickness   9 mm × 1.0 mm
fitting   thread 9 mm
compatibility   for use with 9 mm threaded vial

Price and Availability

Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
3

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?