• USA Home
  • 29192-U - TFE Funnel for screw top vials

EMAIL THIS PAGE TO A FRIEND
29192-U Supelco

TFE Funnel for screw top vials

for use with 9-425 and 10-425 threaded (2 mL large opening vials), pkg of 1 ea

Purchase

Properties

material   white TFE
packaging   pkg of 1 ea
opening size   1.0 in.
fitting   thread 10-425
  thread 9 mm
compatibility   for use with 9-425 and 10-425 threaded (2 mL large opening vials)

Description

General description

Our new threaded TFE funnels eliminate the mess that results from poor filing technique. The funnels are threaded on the inside of the base to allow them to screw onto the thread of the vial. The funnel then guides the syringe into the center of the vial where the sample is safely deposited, reducing the possibility of the sample running down the outside of the vial wall. The TFE funnel′s inert composition ensures that no sample contamination will occur.
TFE funnels are available to fit most standard vial sizes ranging from 2 mL to 60 mL vials. They may be ordered individually or as part of a variety kit.

Other Notes

Vial not included.

Price and Availability

Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
3

Documents

Certificate of Analysis

Protocols & Articles
Related Products

related product

Product #

Description

Add to Cart

27267-U Vials, screw top, amber glass (vial only), volume 2 mL, amber glass vial, thread 10-425, pkg of 100 ea
29004-U Vials, screw top, R.A.M. (9 mm thread), large opening, 12 x 32 mm, volume 2 mL, amber glass vial, pkg of × 100 ea

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?