• USA Home
  • 29196-U - TFE Funnel for screw top vials

EMAIL THIS PAGE TO A FRIEND
29196-U Supelco

TFE Funnel for screw top vials

for use with 18-400 Thread (15 mL vial), pkg of 1 ea

Purchase

Properties

material   white TFE
packaging   pkg of 1 ea
opening size   1.4 in.
fitting   thread 18-400
compatibility   for use with 18-400 Thread (15 mL vial)

Description

General description

Our new threaded TFE funnels eliminate the mess that results from poor filing technique. The funnels are threaded on the inside of the base to allow them to screw onto the thread of the vial. The funnel then guides the syringe into the center of the vial where the sample is safely deposited, reducing the possibility of the sample running down the outside of the vial wall. The TFE funnel′s inert composition ensures that no sample contamination will occur.
TFE funnels are available to fit most standard vial sizes ranging from 2 mL to 60 mL vials. They may be ordered individually or as part of a variety kit.

Other Notes

Vial not included.

Price and Availability

Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
3

Documents

Certificate of Analysis

Protocols & Articles
Related Products

related product

Product #

Description

Add to Cart

27162 Vials, screw top, clear glass (vial only), volume 15 mL, clear glass vial, thread 18-400, pkg of 100 ea
27026 Vials, clear glass, screw top, graduated (vial only), volume 15 mL, thread 18-400, pkg of 100 ea
27088-U Vials, screw top, amber glass (vial only), volume 15 mL, amber glass vial, thread 18-400, pkg of 100 ea

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?