• USA Home
  • 29301-U - Certified Snap Ring CD vial kit with cap/septa, unassembled

EMAIL THIS PAGE TO A FRIEND
29301-U Supelco

Certified Snap Ring CD vial kit with cap/septa, unassembled

volume 1.5 mL, clear glass vial, snap top, PTFE septa (0.010" thick), pkg of 100 ea

Purchase

Properties

Related Categories Analytical/Chromatography, Autosampler Vials, Certified Autosampler Vials, Certified CD (Center Drain) Vials and Kits, 1.5 mL, Certified Center Drain (CD) Vials,
material   PTFE septa (0.010" thick)
  blue polypropylene cap
  clear glass vial
feature   closure type blue polypropylene snap cap
  closure type snap ring vial
packaging   pkg of 100 ea
O.D. × H × I.D.   12 mm × 32 mm × 6 mm
volume   1.5 mL
fitting   for snap ring, 11 mm

Description

Legal Information

CD is a trademark of QIS, Inc.

Price and Availability

Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
3

Documents

Certificate of Analysis

Protocols & Articles
Related Products

related product

Product #

Description

Add to Cart

29304-U Certified polypropylene caps with septa, pkg of 100, snap cap, PTFE septum

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?