• USA Home
  • 29367-U - Center Drain (CD) screw thread vials, heavy wall, with caps and PTFE/silicone septa

EMAIL THIS PAGE TO A FRIEND
29367-U Supelco

Center Drain (CD) screw thread vials, heavy wall, with caps and PTFE/silicone septa

volume 1 mL, amber glass vial, without graduations, O.D. × H 13 nm × 41 mm, pkg of 12 ea

Purchase

Properties

Related Categories Analytical/Chromatography, Center Drain (CD) vials, Center Drain Vials, Heavy Wall, Without Graduations, Center Drain vials, heavy wall, screw thread caps and septa included, Vials More...
material   PTFE/silicone septum
  amber glass vial
  black polypropylene hole cap
feature   closure type screw top vial
packaging   pkg of 12 ea
O.D. × H   13 nm × 41 mm
volume   1 mL
wall thickness   2.5 mm
fitting   thread 13-425

Description

Application

• Library sample storage
• Lyophilize
• Centrifugation
• Micro mixing
• Extraction
• Concentrations
• Derivatization
• Small scale reactions
· ·

General description

The CD Vial (Center Draining) has a unique conical interior bottom that allows the contents to completely drain to the center bottom of the vial. Maximum extraction of the contents can be done utilizing either a micropipette or syringe. The heavy wall Center Drain vials are an excellent choice of vials for analysts seeking to increase sample recovery. These vials are manufactured from 2.5 mm wall borosilicate glass tubing that provides a more durable vessel than standard wall vials for lyophilization, derivatization and other small-scale reactions. The sturdy CD Vial with the patented unique conical interior bottom is ideal for many micro applications.
Benefits:
• Greater sample recovery
• Economically priced
• Autoclaveable
• Temperature range of -70° C to 160° C
• Vial, cap and septa are pre-assembled

Note: The vials are manufactured from Boroisilicate Type 1 glass to safeguard against a change in the pH of the contents.

Legal Information

CD is a trademark of QIS, Inc.

Price and Availability

Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
3

Documents

Certificate of Analysis

Protocols & Articles

Articles

Heavy Wall CD Vials Increase Sample Recovery

Heavy wall center drain (CD™) vials are an excellent choice of vials for analysts seeking to increase sample recovery when performing high temperature and/or high-pressure applications.
Reporter US Volume 28.3
Keywords: Applications, Derivatizations, Type

Related Products

related product

Product #

Description

Add to Cart

27018 Assembled screw cap with hole with PTFE/silicone septum, black polypropylene hole cap, thread 13-425, PTFE/silicone, septum thickness 1.5 mm, for use with 4 mL vial, pkg of 100 ea

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?