• USA Home
  • 29424-U - Certified Screw Top Vial Kits with Pico Pure Plus+ caps

EMAIL THIS PAGE TO A FRIEND
29424-U Supelco

Certified Screw Top Vial Kits with Pico Pure Plus+ caps

volume 2 mL, amber glass vial, polyethylene cap, thread 9 mm

Purchase

Properties

Related Categories Analytical/Chromatography, Autosampler Vials, Certified Autosampler Vials, Certified Vial Kits, Certified Vial Kits (Screw thread) with Pico Pure Plus+ caps,
material   amber glass vial
  polyethylene cap
description   9 mm thread
feature   closure type screw top vial
  closure type white polyethylene cap
packaging   pkg of 100 ea
O.D. × H × I.D.   12 mm × 32 mm × 6 mm
volume   2 mL
fitting   thread 9 mm

Description

General description

The Pico Pure Plus+ closure was developed for the LC/MS market. It is a one-piece septumless closure system. This closure system does not have the contamination issues that is found is other closurres. The impurities of this cap is well below the picogram range of purity for extractables.
• Sealing: This closure seals as well as a vial and cap with a PTFE/silicone septa.
• Puncture ability: This product will puncture with far less force than what is needed to puncture a PTFE/silicone septa.

Other Notes

The inside diameter of vials vary with the manufacture. The following insert part numbers are compatible with these large opening vials.
• 29435-U PK100, Certified 200 μL glass inserts, mandrel precision point, 6 X 29mm, with bottom spring
• 29436-U PK100, Certified 250 μL glass insert, conical bottom, 6 x 31 mm
• 29437-U PK100, Certified 300 μL glass inserts, conical bottom, 6 x 30 mm
• 29441-U PK100, Certified 350 μL glass inserts, flat bottom, 6 x 31mm

Suitability

Autosampler compatibility:
Agilent
Agilent 1050/1090A
Agilent 1100/1200
Agilent 7673A, 7683
Agilent 5890/7985A/6890
Hitachi
AS-1000, AS-2000, AS-4000
L7200/L7250
LEAP Technologies
CTC LC PAL, GC PAL
CombiPAL
HTC PAL/HTS PAL
PerkinElmer
Autosystem/AS-2000/XL
Clarus 500/600
ISS-100, 200
Varian
CP-8410
8100/8200
9100/90950/9095

Legal Information

Pico Pure Plus+ is a trademark of AR Corp.

Price and Availability

Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
3

Documents

Certificate of Analysis

Protocols & Articles
Related Products

related product

Product #

Description

Add to Cart

29435-U Certified glass inserts for 12 x 32 mm, large opening vials, volume 0.2 mL, clear glass insert (with plastic bottom spring), O.D. × H 6 mm × 29 mm, pkg of 100 ea
29436-U Certified glass inserts for 12 x 32 mm, large opening vials, volume 0.25 mL, clear glass insert (no spring required), conical point, O.D. × H 6 mm × 31 mm, pkg of 100 ea
29437-U Certified glass inserts for 12 x 32 mm, large opening vials, volume 0.3 mL, clear glass insert, conical point, O.D. × H 6 mm × 31 mm, pkg of 100 ea
29441-U Certified glass inserts for 12 x 32 mm, large opening vials, volume 0.35 mL, clear glass insert (flat bottom), O.D. × H 6 mm × 31 mm, pkg of 100 ea

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?