• USA Home
  • 29429-U - Certified QSertVial kit with cap and septa, snap top vial, 12 x 32 mm

EMAIL THIS PAGE TO A FRIEND
29429-U Supelco

Certified QSertVial kit with cap and septa, snap top vial, 12 x 32 mm

volume 0.3 mL, clear glass vial (with fused insert), PTFE/silicone septum (with slit), pkg of 100 ea

Purchase

Properties

Related Categories Analytical/Chromatography, Certified Kits, QsertVials with Fused Inserts, 300 μL, Certified QsertVial Kit, Snap Ring vials, Certified Snap Top QSertVial Kits, Certified Vial Kit, Snap Ring/Crimp Top,
material   PTFE/silicone septum (with slit)
  clear glass vial (with fused insert)
description   Snap top/crimp top
feature   closure type blue polyethylene snap cap
  closure type snap ring vial
packaging   pkg of 100 ea
O.D. × H × I.D.   12 mm × 32 mm × 6 mm
volume   0.3 mL
fitting   for 11 mm snap ring

Description

Suitability

Autosampler compatibility:
Agilent
Agilent 1050/1090A
Agilent 1100/1200
Agilent 7673A, 7683
Agilent 5890/7985A/6850/6890
LEAP Technologies
CTC LC PAL, GC PAL
CombiPAL
HTC PAL/HTS PAL
Shimadzu LC Autosamplers
SIL-HTa/SIL-HTc
SIL-10ADvp
SIL-10A/SIL-10Ai/SIL-10AP
Varian
CP-9010
8000/8035/8100/8200
9100/9090/9095
Vista
Waters
Alliance 2690/2695
Alliance 2790/2795
Acquity

Legal Information

QSertVial is a trademark of QIS, Inc.

Price and Availability

Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
3

Documents

Certificate of Analysis

Protocols & Articles
Related Products

related product

Product #

Description

Add to Cart

29306-U Certified polypropylene caps with septa, pkg of 100, snap cap, PTFE/silicone septum (with slit)

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?