• USA Home
  • 40033 - 2,4-Dinitrotoluene solution

EMAIL THIS PAGE TO A FRIEND
40033 Supelco

2,4-Dinitrotoluene solution

5000 μg/mL in methanol, analytical standard

Purchase

Properties

Related Categories Additional Standards, Alpha Sort, Analytical Standards, Analytical/Chromatography, Chromatography,
grade   analytical standard
CofA   certificate of analysis is enclosed in each package.
packaging   ampule of 1 mL
concentration   5000 μg/mL in methanol
application(s)   HPLC: suitable
  gas chromatography (GC): suitable
format   single component solution
storage temp.   room temp

Description

Application

Refer to the product′s Certificate of Analysis for more information on a suitable instrument technique. Contact Technical Service for further support.

Price and Availability

Safety & Documentation

Safety Information

Signal word 
Danger
Precautionary statements 
RIDADR 
UN1230 - class 3 - PG 2 - Methanol, solution
WGK Germany 
3
Flash Point(F) 
48.2 °F
Flash Point(C) 
9 °C

Documents

Certificate of Analysis

Protocols & Articles
Peer-Reviewed Papers
15

References

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?