• USA Home
  • 44686-U - PA DEP UST Standard

EMAIL THIS PAGE TO A FRIEND
44686-U Supelco

PA DEP UST Standard

2000 μg/mL in methanol, analytical standard

Purchase

Properties

Related Categories Additional Standards, Analytical Standards, Analytical/Chromatography, EPA, Fuels and Hydrocarbons,
grade   analytical standard
CofA   certificate of analysis is enclosed in each package.
feature   standard type calibration
packaging   ampule of 1 mL
concentration   2000 μg/mL in methanol
application(s)   HPLC: suitable
  gas chromatography (GC): suitable
format   single component solution
storage temp.   2-8°C

Description

Application

Refer to the product′s Certificate of Analysis for more information on a suitable instrument technique. Contact Technical Service for further support.

Price and Availability


Nylon Membrane and Net Filters

Analyte

Description

Product #

Add to Cart

Benzene SDS    
1,2-Dibromoethane SDS    
1,2-Dichloroethane SDS    
Ethylbenzene SDS    
Cumene SDS    
tert-Butyl methyl ether SDS    
Naphthalene SDS    
Toluene SDS    
m-Xylene SDS    
o-Xylene SDS    
p-Xylene SDS    
Safety & Documentation

Safety Information

Symbol 
Signal word 
Danger
RIDADR 
UN 1593 6.1/PG 3
WGK Germany 
3
Flash Point(F) 
57.2 °F
Flash Point(C) 
14 °C

Documents

Certificate of Analysis

Protocols & Articles
Related Products

related product

Product #

Description

Add to Cart

08168 Timestrip Plus 8 °C

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?