| Related Categories | Analytical Standards, Analytical/Chromatography, Chromatography, Environmental Standards, Solid Waste More... |
| grade | analytical standard |
| CofA | certificate of analysis is enclosed in each package. |
| packaging | ampule of 1 mL |
| concentration | in hexane: toluene (98.5:1.5) (varied) |
| storage temp. | 2-8°C |
|
Description |
Product # |
Add to Cart |
|---|---|---|
| Aldrin 5 μg/mL | ||
| β-BHC | ||
| δ-BHC | ||
| α-Chlordane 5 μg/mL | ||
| γ-Chlordane 5 μg/mL | ||
| 1,1-Dichloro-2,2-bis(4-chlorophenyl)ethene 10 μg/mL | ||
| Decachlorobiphenyl 10 μg/mL | ||
| β-Endosulfan 10 μg/mL | ||
| Endosulfan sulfate 10 μg/mL | ||
| Endrin aldehyde 10 μg/mL | ||
| Endrin ketone 10 μg/mL | ||
| Heptachlor exo-epoxide 5 μg/mL | ||
| 2,4,5,6-Tetrachloro-m-xylene 5 μg/mL |
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Need larger quantities for your development, manufacturing or research applications?