• USA Home
  • 47926 - EPA 8270 Chloronated Hydrocarbons Mix

EMAIL THIS PAGE TO A FRIEND
47926 Supelco

EPA 8270 Chloronated Hydrocarbons Mix

2000 μg/mL each component in methylene chloride, analytical standard

Purchase

Properties

Related Categories 8000 Series Solidwaste Methods, Additional Standards, Analytical Standards, Analytical/Chromatography, Chromatography,
grade   analytical standard
CofA   certificate of analysis is enclosed in each package.
feature   standard type calibration
packaging   ampule of 1 mL
concentration   2000 μg/mL each component in methylene chloride
application(s)   HPLC: suitable
  gas chromatography (GC): suitable
suitability   suitable for 8270 per US EPA
format   multi-component solution
storage temp.   2-8°C

Description

Application

Refer to the product′s Certificate of Analysis for more information on a suitable instrument technique. Contact Technical Service for further support.

Price and Availability

Analyte

Description

Product #

Add to Cart

2-Chloronaphthalene SDS    
1,2-Dichlorobenzene SDS    
1,3-Dichlorobenzene SDS    
1,4-Dichlorobenzene SDS    
Hexachlorobenzene SDS    
Hexachloro-1,3-butadiene SDS    
Hexachlorocyclopentadiene SDS    
Hexachloroethane SDS    
Hexachloropropene SDS    
Pentachlorobenzene SDS    
Pentachloroethane SDS    
1,2,4,5-Tetrachlorobenzene SDS    
1,2,4-Trichlorobenzene SDS    
Safety & Documentation

Safety Information

Symbol 
Signal word 
Danger
RIDADR 
UN 1593 6.1 / PGIII
WGK Germany 
3

Documents

Certificate of Analysis

Protocols & Articles
Related Products

related product

Product #

Description

Add to Cart

08168 Timestrip Plus 8 °C

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?