• USA Home
  • 48134 - MISA Group 19 Base-Neutral Extractables Mix A

EMAIL THIS PAGE TO A FRIEND
48134 Supelco

MISA Group 19 Base-Neutral Extractables Mix A

2000 μg/mL each component in dichloromethane

Purchase

Properties

Related Categories Additional Standards, Analytical Standards, Analytical/Chromatography, Application Areas and Market Segments, Chromatography,
grade   analytical standard
CofA   certificate of analysis is enclosed in each package.
packaging   ampule of 1 mL
concentration   2000 μg/mL each component in dichloromethane
application(s)   HPLC: suitable
  gas chromatography (GC): suitable
format   multi-component solution
storage temp.   2-8°C

Description

Application

Refer to the product′s Certificate of Analysis for more information on a suitable instrument technique. Contact Technical Service for further support.

Price and Availability

Analyte

Description

Product #

Add to Cart

Bis(2-chloroethoxy)methane SDS    
Bis(2-chloroethyl) ether SDS    
4-Bromodiphenyl ether SDS    
Camphene SDS    
4-Chlorodiphenyl ether SDS    
Bis-(2-chloroisopropyl) ether SDS    
1-Chloronaphthalene SDS    
2-Chloronaphthalene SDS    
Diphenylamine SDS    
1-Methylnaphthalene SDS    
2-Methylnaphthalene SDS    
5-Nitroacenaphthene SDS    
Safety & Documentation

Safety Information

Symbol 
Signal word 
Danger
RIDADR 
UN 1593 6.1 / PGIII
WGK Germany 
3

Documents

Certificate of Analysis

Protocols & Articles
Related Products

related product

Product #

Description

Add to Cart

08168 Timestrip Plus 8 °C

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?