• USA Home
  • 48227 - EPA Nitroaromatics/Cyclo Ketones Mix

EMAIL THIS PAGE TO A FRIEND
48227 Supelco

EPA Nitroaromatics/Cyclo Ketones Mix

2000 μg/mL each component in hexane: acetone (94:6), analytical standard

Purchase

Properties

Related Categories 8000 Series Solidwaste Methods, Additional Standards, Analytical Standards, Analytical/Chromatography, Chromatography,
grade   analytical standard
CofA   certificate of analysis is enclosed in each package.
feature   standard type calibration
packaging   ampule of 1 mL
concentration   2000 μg/mL each component in hexane: acetone (94:6)
application(s)   HPLC: suitable
  gas chromatography (GC): suitable
suitability   suitable for 8090 per US EPA
  suitable for 8270 per US EPA
format   multi-component solution
storage temp.   2-8°C

Description

Application

Refer to the product′s Certificate of Analysis for more information on a suitable instrument technique. Contact Technical Service for further support.

Price and Availability

Analyte

Description

Product #

Add to Cart

1,3-Dinitrobenzene SDS    
2,4-Dinitrotoluene SDS    
2,6-Dinitrotoluene SDS    
Isophorone SDS    
1,4-Naphthoquinone SDS    
Nitrobenzene SDS    
Safety & Documentation

Safety Information

Signal word 
Danger
RIDADR 
UN1208 - class 3 - PG 2 - Hexanes
WGK Germany 
3
Flash Point(F) 
-14.8 °F
Flash Point(C) 
-26 °C

Documents

Certificate of Analysis

Protocols & Articles
Related Products

related product

Product #

Description

Add to Cart

08168 Timestrip Plus 8 °C

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?