• USA Home
  • 48473 - Partially hydrogenated menhaden oil

EMAIL THIS PAGE TO A FRIEND
48473 Supelco

Partially hydrogenated menhaden oil

100 μg/mL in hexane, analytical standard

Purchase

Properties

Related Categories Additional Standards, Analytical Standards, Analytical/Chromatography, Column & Instrument Performance Test Mixes, Fatty Acid Methyl Ester (FAME) Standards,
grade   analytical standard
packaging   ampule of 1 mL
concentration   100 μg/mL in hexane
application(s)   HPLC: suitable
  gas chromatography (GC): suitable
format   single component solution
storage temp.   2-8°C

Description

Application

Refer to the product′s Certificate of Analysis for more information on a suitable instrument technique. Contact Technical Service for further support.

Price and Availability

Safety & Documentation

Safety Information

Signal word 
Danger
Precautionary statements 
RIDADR 
UN1208 - class 3 - PG 2 - Hexanes, solution
WGK Germany 
2
Flash Point(F) 
-14.8 °F
Flash Point(C) 
-26 °C

Documents

Certificate of Analysis

Protocols & Articles
Related Products

related product

Product #

Description

Add to Cart

08168 Timestrip Plus 8 °C

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?