• USA Home
  • 48834 - EPA 625 Base Neutral 4

EMAIL THIS PAGE TO A FRIEND
48834 Supelco

EPA 625 Base Neutral 4

200 μg/mL each component in methylene chloride, analytical standard

Synonym: EPA 625 Base/Neutral 4 in Methylene Chloride

Purchase

Properties

Related Categories 600 Series Wastewater Methods, Additional Standards, Analytical Standards, Analytical/Chromatography, Application Areas and Market Segments,
grade   analytical standard
CofA   certificate of analysis is enclosed in each package.
feature   standard type calibration
packaging   ampule of 1 mL
concentration   200 μg/mL each component in methylene chloride
application(s)   HPLC: suitable
  gas chromatography (GC): suitable
suitability   suitable for 625 per US EPA
format   multi-component solution
storage temp.   2-8°C

Description

Application

Refer to the product′s Certificate of Analysis for more information on a suitable instrument technique. Contact Technical Service for further support.

Price and Availability

Analyte

Description

Product #

Add to Cart

Benzidine SDS    
Benzo[k]fluoranthene SDS    
Benzo[ghi]perylene SDS    
Benzo[a]pyrene SDS    
4-Chlorodiphenyl ether SDS    
Di-n-octyl phthalate SDS    
Indeno[1,2,3-cd]pyrene SDS    
N-Nitrosodimethylamine SDS    
Safety & Documentation

Safety Information

Symbol 
Signal word 
Danger
Precautionary statements 
RIDADR 
UN 1593 6.1 / PGIII
WGK Germany 
3

Documents

Certificate of Analysis

Protocols & Articles
Related Products

related product

Product #

Description

Add to Cart

08168 Timestrip Plus 8 °C

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?