• USA Home
  • 4S4810 - Aroclor 1262 solution

EMAIL THIS PAGE TO A FRIEND
4S4810 Supelco

Aroclor 1262 solution

analytical standard, 1000 μg/mL in isooctane

Purchase

Properties

Related Categories Additional Standards, Analytical Standards, Analytical/Chromatography, Aroclors, Aroclors, PCBs, and Dioxins,
grade   analytical standard
description   Separate Source
CofA   certificate of analysis is enclosed in each package.
feature   standard type calibration
packaging   ampule of 1 × 1 mL (4S4810)
concentration   1000 μg/mL in isooctane
application(s)   HPLC: suitable
  gas chromatography (GC): suitable
suitability   suitable for 8082 per US EPA
format   single component solution

Description

Packaging

1 mL in ampule

Application

Refer to the product′s Certificate of Analysis for more information on a suitable instrument technique. Contact Technical Service for further support.

Price and Availability

Safety & Documentation

Safety Information

Signal word 
Danger
Precautionary statements 
RIDADR 
UN 1262 3 / PGII
WGK Germany 
2
Flash Point(F) 
17.6 °F
Flash Point(C) 
-8 °C

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?