• USA Home
  • 4S8900 - EPA TCL Base/Neutrals Mix 1

EMAIL THIS PAGE TO A FRIEND
4S8900 Supelco

EPA TCL Base/Neutrals Mix 1

2000 μg/mL each component in methylene chloride, analytical standard

Purchase

Properties

Related Categories Additional Standards, Analytical Standards, Analytical/Chromatography, Chromatography, E,
grade   analytical standard
description   Separate Source
CofA   certificate of analysis is enclosed in each package.
feature   standard type semivolatile
packaging   ampule of 1 mL
concentration   2000 μg/mL each component in methylene chloride
application(s)   HPLC: suitable
  gas chromatography (GC): suitable
suitability   suitable for TCL
format   multi-component solution
storage temp.   2-8°C

Description

Application

Refer to the product′s Certificate of Analysis for more information on a suitable instrument technique. Contact Technical Service for further support.

Price and Availability

Analyte

Description

Product #

Add to Cart

Benzyl butyl phthalate SDS    
Bis(2-chloroethoxy)methane SDS    
Bis(2-chloroethyl) ether SDS    
Bis(2-ethylhexyl) phthalate SDS    
4-Bromodiphenyl ether SDS    
4-Chlorodiphenyl ether SDS    
Bis-(2-chloroisopropyl) ether SDS    
Dibutyl phthalate SDS    
Diethyl phthalate SDS    
Dimethyl phthalate SDS    
Di-n-octyl phthalate SDS    
N-Nitrosodimethylamine SDS    
N-Nitrosodiphenylamine SDS    
N-Nitrosodi-n-propylamine SDS    
Safety & Documentation

Safety Information

Symbol 
Signal word 
Danger
RIDADR 
UN 1593 6.1 / PGIII
WGK Germany 
3

Documents

Certificate of Analysis

Protocols & Articles
Related Products

related product

Product #

Description

Add to Cart

08168 Timestrip Plus 8 °C

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?