• USA Home
  • 501417 - Hydrogen in nitrogen

EMAIL THIS PAGE TO A FRIEND
501417 Supelco

Hydrogen in nitrogen

1%, cylinder of 14 L, analytical standard

Purchase

Properties

Related Categories Additional Standards, Analytical Standards, Analytical/Chromatography, Gas Calibration Standards, Single Component More...
grade   analytical standard
form   gas
packaging   cylinder of 14 L
availability   not available in EU
concentration   1%
application(s)   HPLC: suitable
  gas chromatography (GC): suitable
format   multi-component solution

Description

General description

Specifications:
Contents
: 14 liters
Pressure: 240 psig
Outlet fitting: CGA-160-1/8 inch, NPT F
Weight: 1.5 lb.
Dimensions
: 3 x 11 inches
D.O.T. specifications: 4B240

Other Notes

This cylinder is not "TC" compliant and cannot be sold in Canada. We recommend that Canadian customers purchase the 48 liter size, 501425.

Application

Refer to the product′s Certificate of Analysis for more information on a suitable instrument technique. Contact Technical Service for further support.

Price and Availability

Safety & Documentation

Safety Information

RIDADR 
UN 1066 2.2

Documents

Certificate of Analysis

Protocols & Articles
Related Products

regulator

Product #

Description

Add to Cart

507911 Model 24 Single-Stage Regulator, for use with CGA-160 for SCOTTY 14 cylinder (This item does not include the syringe adapter).

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?