• USA Home
  • 501565 - Oxygen in nitrogen, 6 %

EMAIL THIS PAGE TO A FRIEND
501565 Supelco

Oxygen in nitrogen, 6 %

6%, aerosol can of 4 L, analytical standard

Purchase

Properties

Related Categories Additional Standards, Analytical Standards, Analytical/Chromatography, Gas Calibration Standards, Single Component More...
grade   analytical standard
form   gas
packaging   aerosol can of 4 L
mfr. no.   Scott Gas, T95-4
concentration   6%
application(s)   HPLC: suitable
  gas chromatography (GC): suitable
format   multi-component solution

Description

General description

Specifications:
Contents
: 4 liters
Pressure: 120 psig
Outlet fitting: Aerosol-type push buttom
Weight: ~100 grams
Dimensions: 2.5 x 8 inches
D.O.T. specifications: 2Q

Application

Refer to the product′s Certificate of Analysis for more information on a suitable instrument technique. Contact Technical Service for further support.

Price and Availability

Safety & Documentation

Safety Information

RIDADR 
UN 1956 2.2
WGK Germany 
-

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?