• USA Home
  • 501573 - Oxygen in nitrogen, 6 %

EMAIL THIS PAGE TO A FRIEND
501573 Supelco

Oxygen in nitrogen, 6 %

6%, cylinder of 14 L, analytical standard

Purchase

Properties

Related Categories Additional Standards, Analytical Standards, Analytical/Chromatography, Gas Calibration Standards, Single Component More...
grade   analytical standard
form   gas
packaging   cylinder of 14 L
mfr. no.   Scott Gas, T95-14
availability   not available in Canada
  not available in EU
concentration   6%
application(s)   HPLC: suitable
  gas chromatography (GC): suitable
format   multi-component solution

Description

Application

Refer to the product′s Certificate of Analysis for more information on a suitable instrument technique. Contact Technical Service for further support.

Price and Availability

Safety & Documentation

Safety Information

RIDADR 
UN 1956 2.2
WGK Germany 
-

Documents

Certificate of Analysis

Protocols & Articles
Related Products

regulator

Product #

Description

Add to Cart

507911 Model 24 Single-Stage Regulator, for use with CGA-160 for SCOTTY 14 cylinder (This item does not include the syringe adapter).

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?