• USA Home
  • 501638 - Carbon Dioxide (1%) and Oxygen (20%) in Nitrogen

EMAIL THIS PAGE TO A FRIEND
501638 Supelco

Carbon Dioxide (1%) and Oxygen (20%) in Nitrogen

cylinder of 48 L, analytical standard

Purchase

Properties

Related Categories Additional Standards, Analytical Standards, Analytical/Chromatography, Gas Calibration Standards, Mixtures,
grade   analytical standard
form   gas
packaging   cylinder of 48 L
mfr. no.   Scott Gas, T33-48
availability   not available in EU
concentration   in nitrogen
application(s)   HPLC: suitable
  gas chromatography (GC): suitable
format   multi-component solution

Description

Application

Refer to the product′s Certificate of Analysis for more information on a suitable instrument technique. Contact Technical Service for further support.

Price and Availability

Analyte

Description

Product #

Add to Cart

Carbon dioxide (99.8%) 1 % SDS    
Oxygen 20 % SDS    
Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

regulator

Product #

Description

Add to Cart

501395 Model 24 Single-Stage Regulator, for use with CGA-165 (for SCOTTY 48 cylinder)

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?