EMAIL THIS PAGE TO A FRIEND
501832 Supelco

C1-C6 n-Paraffins

1000 ppm each component in helium, cylinder of 48 L, analytical standard

Purchase

Properties

Related Categories Additional Standards, Analytical Standards, Analytical/Chromatography, Fuels and Hydrocarbons, Gas Calibration Standards,
grade   analytical standard
form   gas
packaging   cylinder of 48 L
mfr. no.   Scott Gas, T236-48
availability   not available in EU
concentration   1000 ppm each component in helium
application(s)   HPLC: suitable
  gas chromatography (GC): suitable
format   multi-component solution

Description

Application

Refer to the product′s Certificate of Analysis for more information on a suitable instrument technique. Contact Technical Service for further support.

Price and Availability


Nylon Membrane and Net Filters

Analyte

Description

Product #

Add to Cart

Butane SDS    
Ethane SDS    
Hexane SDS    
Methane SDS    
Pentane SDS    
Propane SDS    
Safety & Documentation

Safety Information

RIDADR 
UN 1956 2.2
WGK Germany 
2

Documents

Certificate of Analysis

Protocols & Articles
Related Products

regulator

Product #

Description

Add to Cart

501395 Model 24 Single-Stage Regulator, for use with CGA-165 (for SCOTTY 48 cylinder)

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?