EMAIL THIS PAGE TO A FRIEND
501840 Supelco

C1-C6 n-Paraffins

100 ppm each component in nitrogen, aerosol can of 4 L, analytical standard

Purchase

Properties

Related Categories Additional Standards, Analytical Standards, Analytical/Chromatography, Fuels and Hydrocarbons, Gas Calibration Standards,
grade   analytical standard
form   gas
packaging   aerosol can of 4 L
mfr. no.   Scott Gas, T220-4
concentration   100 ppm each component in nitrogen
application(s)   HPLC: suitable
  gas chromatography (GC): suitable
format   multi-component solution

Description

General description

Specifications:
Contents
: 4 liters
Pressure: 120 psig
Outlet fitting: Aerosol-type push buttom
Weight: ~100 grams
Dimensions: 2.5 x 8 inches
D.O.T. specifications: 2Q

Application

Refer to the product′s Certificate of Analysis for more information on a suitable instrument technique. Contact Technical Service for further support.

Price and Availability


Nylon Membrane and Net Filters

Analyte

Description

Product #

Add to Cart

Butane SDS    
Ethane SDS    
Hexane SDS    
Methane SDS    
Pentane SDS    
Propane SDS    
Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?