• USA Home
  • 501883 - BTEX Mix in nitrogen

EMAIL THIS PAGE TO A FRIEND
501883 Supelco

BTEX Mix in nitrogen

10 ppm each component in nitrogen, cylinder of 48 L, analytical standard

Purchase

Properties

Related Categories A-C, Additional Standards, Analytical Standards, Analytical/Chromatography, EPA,
grade   analytical standard
packaging   cylinder of 48 L
mfr. no.   Scott Gas, 04-B700030-4
availability   not available in EU
concentration   10 ppm each component in nitrogen
parameter   300 psi pressure
application(s)   HPLC: suitable
  gas chromatography (GC): suitable
suitability   suitable for TO-14 per EPA - TO
format   multi-component solution

Description

Application

Refer to the product′s Certificate of Analysis for more information on a suitable instrument technique. Contact Technical Service for further support.

Price and Availability

Analyte

Description

Product #

Add to Cart

Benzene SDS    
Ethylbenzene SDS    
Toluene SDS    
o-Xylene SDS    
m-Xylene SDS    
p-Xylene SDS    
Safety & Documentation

Safety Information

RIDADR 
UN 1066 2.2
WGK Germany 
-

Documents

Certificate of Analysis

Protocols & Articles
Related Products

regulator

Product #

Description

Add to Cart

501395 Model 24 Single-Stage Regulator, for use with CGA-165 (for SCOTTY 48 cylinder)

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?