• USA Home
  • 502340 - Dibenz[a,h]pyrene solution

EMAIL THIS PAGE TO A FRIEND
502340 Supelco

Dibenz[a,h]pyrene solution

500 μg/mL in methylene chloride: benzene (3:1), analytical standard

Purchase

Properties

Related Categories Additional Standards, All Polycyclic Aromatic Hydrocarbon (PAH) Standards, Alpha Sort, Analytical Standards, Analytical/Chromatography,
grade   analytical standard
CofA   certificate of analysis is enclosed in each package.
packaging   ampule of 1 mL
concentration   500 μg/mL in methylene chloride: benzene (3:1)
application(s)   HPLC: suitable
  gas chromatography (GC): suitable
format   single component solution
storage temp.   room temp

Description

Application

Refer to the product′s Certificate of Analysis for more information on a suitable instrument technique. Contact Technical Service for further support.

Price and Availability

Safety & Documentation

Safety Information

Symbol 
Signal word 
Danger
RIDADR 
UN 1992 6.1(3) / PGII
WGK Germany 
3
Flash Point(F) 
>230 °F
Flash Point(C) 
>110 °C

Documents

Certificate of Analysis

Protocols & Articles

Articles

EN Method 2005/108/EC: GC Analysis of Pesticide/PAH Compounds on SLB®-5ms

From our library of Articles, Sigma-Aldrich presents EN Method 2005/108/EC: GC Analysis of Pesticide/PAH Compounds on SLB®-5ms
Keywords: Chromatography, Gas chromatography, Pesticides, Purification

US EPA Method 8100: GC Analysis of Polynuclear Aromatic Hydrocarbons (PAHs) on SLB®-5ms

From our library of Articles, Sigma-Aldrich presents US EPA Method 8100: GC Analysis of Polynuclear Aromatic Hydrocarbons (PAHs) on SLB®-5ms
Keywords: Chromatography, Gas chromatography, Purification

US EPA Method 8100: GC Analysis of Polynuclear Aromatic Hydrocarbons (PAHs) on SPB®-608

From our library of Articles, Sigma-Aldrich presents US EPA Method 8100: GC Analysis of Polynuclear Aromatic Hydrocarbons (PAHs) on SPB®-608
Keywords: Chromatography, Gas chromatography, Purification

Peer-Reviewed Papers
15

References

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?