• USA Home
  • 504157 - Supelclean LC-8 SPE Tube

EMAIL THIS PAGE TO A FRIEND
504157 Supelco

Supelclean LC-8 SPE Tube

bed wt. 100 mg, volume 1 mL, pk of 108

Purchase

Properties

Related Categories Analytical/Chromatography, Reversed-Phase Supelclean SPE Products, Sample Preparation & Purification, Solid Phase Extraction (SPE), Supelclean ENVI and Supelclean SPE Cartridges,
material   PE frit (20 μm porosity)
  polypropylene hardware
feature   endcapped
composition   bed wt., 100 mg
packaging   pk of 108
extent of labeling   7% C loading
volume   1 mL
matrix active group   C8 (octyl) bonding
particle size   45 μm
pore size   0.8 cm3/g pore volume
  60 Å pore size
surface area   475 m2/g
mode of chromatography   Reversed phase

Description

Legal Information

Supelclean is a trademark of Sigma-Aldrich Co. LLC

Price and Availability


All labs need water

Non-Sterile Millex Syringe Filters
Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
3

Documents

Certificate of Analysis

Protocols & Articles

Articles

Solid Phase Extraction: Reversed-Phase Methodology

Reversed-phase SPE is considered the least selective retention mechanism when compared to normalphase or ion-exchange SPE. In other words, it may be difficult for a reversed-phase method or bonded ch...
Keywords: Environmental, Evaporation, Gas chromatography, High performance liquid chromatography, Homogenization, Metabolites, Phase transitions, Solid phase extractions, Solvents

Related Content

SPE Cartridges (Tubes) - Phase Selection Guide

The SPE Tube Configuraton Guide will help you choose the appropriate bed weight and cartridge dimensions.
Keywords: Agriculture, Calorimetry, Environmental, Fractionation, High performance liquid chromatography, Liquid chromatography mass spectrometry, Mass spectrometry, Pesticides, Pharmaceutical, Solid phase extractions

Solid Phase Extraction: Fundamentals and Recent Developments [Webinar]

Solid Phase Extraction (SPE) has become a popular technique for sample preparation due to its convenience, effectiveness, relatively low solvent usage and versatility. The focus of this webinar is on...
Keywords: Sample preparations, Solid phase extractions

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?