• USA Home
  • 504386 - Supelclean LC-CN SPE Tube

EMAIL THIS PAGE TO A FRIEND
504386 Supelco

Supelclean LC-CN SPE Tube

bed wt. 100 mg, volume 1 mL, pk of 108

Purchase

Properties

Related Categories Analytical/Chromatography, Normal-Phase Supelclean SPE Products, Sample Preparation & Purification, Solid Phase Extraction (SPE), Supelclean ENVI and Supelclean SPE Cartridges,
material   PE frit (20 μm porosity)
  polypropylene hardware
feature   endcapped
composition   bed wt., 100 mg
packaging   pk of 108
extent of labeling   7% C loading
volume   1 mL
matrix   silica gel base material (irregularly shaped)
matrix active group   cyano bonding
particle size   45 μm
pore size   0.8 cm3/g pore volume
  60 Å pore size
surface area   475 m2/g
mode of chromatography   Normal phase

Description

Legal Information

Supelclean is a trademark of Sigma-Aldrich Co. LLC

Price and Availability


All labs need water
Safety & Documentation

Safety Information

WGK Germany 
3

Documents

Certificate of Analysis

Protocols & Articles

Related Content

SPE Cartridges (Tubes) - Phase Selection Guide

The SPE Tube Configuraton Guide will help you choose the appropriate bed weight and cartridge dimensions.
Keywords: Agriculture, Calorimetry, Environmental, Fractionation, High performance liquid chromatography, Liquid chromatography mass spectrometry, Mass spectrometry, Pesticides, Pharmaceutical, Solid phase extractions

Solid Phase Extraction: Fundamentals and Recent Developments [Webinar]

Solid Phase Extraction (SPE) has become a popular technique for sample preparation due to its convenience, effectiveness, relatively low solvent usage and versatility. The focus of this webinar is on...
Keywords: Sample preparations, Solid phase extractions

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?