• USA Home
  • 52137AST - Astec® Diol Guard Column

EMAIL THIS PAGE TO A FRIEND
52137AST Supelco

Astec® Diol Guard Column

5 μm particle size, L × I.D. 2 cm × 4 mm

  •  eCl@ss 32110501

Purchase

Properties

Related Categories Analytical/Chromatography, Astec Silica-based, Diol Columns, HPLC, HPLC Columns, by Brand for Small Molecules More...
packaging   pkg of 1 ea
application(s)   HPLC: suitable
L × I.D.   2 cm × 4 mm
matrix active group   diol phase
particle size   5 μm
pore size   110 Å
mode of chromatography   Hydrophilic interaction (HILIC)
  Normal phase

Description

Legal Information

Astec is a registered trademark of Sigma-Aldrich Co. LLC

Price and Availability


All labs need water
Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles

Related Content

Supelco HPLC Calculator for Isocratic or Gradient Method Transfer

Calculates conditions for transfer of an isocratic or gradient method from one HPLC column to another. Allows method scaling from microbore through preparative column range. Calculates time and solve...
Keywords: High performance liquid chromatography

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?