• USA Home
  • 54836 - HiTrap® Heparin Cartridge

EMAIL THIS PAGE TO A FRIEND
54836 Supelco

HiTrap® Heparin Cartridge

cartridge volume 1 mL

Synonym: HiTrap® Affinity Cartridge

Purchase

Properties

Related Categories Affinity Chromatography, Heparin, Molecular Biology, Protein Chromatography, Proteomics More...
feature   prepacked
packaging   pkg of 5 cartridges
mfr. no.   Amersham Biosciences HiTrap® Heparin Sepharose High Preformance, 17-0406-01
cross-linkage   6%
cartridge volume   1 mL
matrix   agarose (highly crosslinked)
matrix active group   heparin
compatibility   mode of use affinity
storage temp.   2-8°C

Description

General description

HiTrap adapters and instruction manual included.

Application

HiTrap® Heparin Catridges are used for affinity chromatography and protein chromatography. HiTrap® Heparin chromatography columns have been used to provide insights on subcellular distribution and biochemical properties of heparin-binding proteins for Leishmania (Viannia) braziliensis, a vector-born disease and public health issue.

Legal Information

HiTrap is a registered trademark of GE Healthcare

Price and Availability


Amplified Detection
Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.
Protocols & Articles
Peer-Reviewed Papers
15

References

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?