• USA Home
  • 565309-U - Ascentis® RP-Amide HPLC Column

EMAIL THIS PAGE TO A FRIEND
565309-U Supelco

Ascentis® RP-Amide HPLC Column

3 μm particle size, L × I.D. 5 cm × 1 mm

  •  eCl@ss 32110501

Purchase

Properties

Related Categories Analytical column, 3 micron, Analytical/Chromatography, Ascentis HPLC Columns, Ascentis RP-Amide, HPLC,
feature   endcapped
extent of labeling   19.5% Carbon loading
limit   ≤70 °C temp. range
application(s)   HPLC: suitable
L × I.D.   5 cm × 1 mm
surface coverage   2.7 μmol/m2
impurities   <5 ppm metals
matrix   silica gel high purity, spherical
matrix active group   amide, alkyl phase
particle size   3 μm
pore size   100 Å
surface area   450 m2/g
operating pH range   2 - 8
suitability   suitable for L60 per USP
mode of chromatography   Reversed phase

Description

Features and Benefits

• Excellent retention and peak shape for polar compounds
• 100% aqueous compatibility
• Ultra low bleed, LC-MS compatible
• Unique selectivity

General description

The Ascentis family of columns is the fourth generation of HPLC column technology from Supelco scientists. Ascentis columns are bonded on high purity, 100 Angstrom silica including 3, 5, and 10 micron particle size. Columns are designed for small molecule applications and are scalable from micro columns (1.0 mm I.D.) to preparative dimensions (50 mm I.D.). The family includes C18, C8, Phenyl, Si and embedded polar group phase, RP-Amide.

Ascentis RP-Amide is a new generation ultra low bleed, embedded polar group (EPG) phase that provides orthogonal selectivity and increased resolution for HPLC and LC-MS analysis of polar compounds. The Ascentis RP-Amide is the first choice in embedded polar group HPLC phases.

Legal Information

Ascentis is a registered trademark of Sigma-Aldrich Co. LLC

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles

Related Content

Supelco HPLC Calculator for Isocratic or Gradient Method Transfer

Calculates conditions for transfer of an isocratic or gradient method from one HPLC column to another. Allows method scaling from microbore through preparative column range. Calculates time and solve...
Keywords: High performance liquid chromatography

Related Products

related product

Product #

Description

Add to Cart

47084-U Amide Test Mixture, in acetonitrile: water (1:1) (varied conc.), analytical standard

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?