565360-U Supelco

Ascentis® RP-Amide HPLC Column

10 μm particle size, L × I.D. 15 cm × 21.2 mm

DOWNLOAD MSDS (PDF)

Properties

Related Categories 10 micron, Analytical/Chromatography, Ascentis HPLC Columns, Ascentis RP-Amide, Ascentis Semi-Prep & Preparative HPLC Columns,
feature   endcapped
extent of labeling   19.5% Carbon loading
limit   ≤70 °C temp. range
L × I.D.   15 cm × 21.2 mm
surface coverage   2.7 μmol/m2
impurities   <5 ppm metals
matrix   silica gel high purity, spherical
matrix active group   amido embedded reversed-phase
particle size   10 μm
pore size   100 Å
surface area   450 m2/g
operating pH range   2 - 8
suitability   suitable for L60 per USP

Description

Features and Benefits

• Excellent retention and peak shape for polar compounds
• 100% aqueous compatibility
• Ultra low bleed, LC-MS compatible
• Unique selectivity

General description

The Ascentis family of columns is the fourth generation of HPLC column technology from Supelco scientists. Ascentis columns are bonded on high purity, 100 Angstrom silica including 3, 5, and 10 micron particle size. Columns are designed for small molecule applications and are scalable from micro columns (1.0 mm I.D.) to preparative dimensions (50 mm I.D.). The family includes C18, C8, Phenyl, Si and embedded polar group phase, RP-Amide.

Ascentis RP-Amide is a new generation ultra low bleed, embedded polar group (EPG) phase that provides orthogonal selectivity and increased resolution for HPLC and LC-MS analysis of polar compounds. The Ascentis RP-Amide is the first choice in embedded polar group HPLC phases.

Legal Information

Ascentis is a registered trademark of Sigma-Aldrich Co. LLC

Price and Availability

NEW! Ascentis® Express 5 µm
HPLC Columns


New Ascentis Express 5 µm HPLC Columns!Ascentis Express columns, based on 5 µm Fused-Core® particles, offer better performance, faster and more efficient separations, compared to columns based on 3 µm and 5 µm totally porous particles, with no backpressure concerns!


Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?