• USA Home
  • 565376-U - Ascentis® RP-Amide Supelguard Guard Cartridge

EMAIL THIS PAGE TO A FRIEND
565376-U Supelco

Ascentis® RP-Amide Supelguard Guard Cartridge

5 μm particle size, L × I.D. 1 cm × 10 mm, Guard column

  •  eCl@ss 32110501

Purchase

Properties

Related Categories Analytical/Chromatography, Ascentis HPLC Columns, Ascentis RP-Amide, Ascentis RP-Amide Supelguard Guard Cartridge, HPLC,
feature   endcapped
extent of labeling   19.5% Carbon loading
limit   <70 °C temp. range
application(s)   HPLC: suitable
L × I.D.   1 cm × 10 mm
impurities   <5 ppm metals
matrix active group   amide, alkyl phase
particle size   5 μm
pore size   100 Å
surface area   450 m2/g
operating pH range   2 - 8
suitability   suitable for L60 per USP
mode of chromatography   Reversed phase

Description

Footnote

Kit includes one cartridge, a stand-alone holder, a piece of tubing, 2 nuts and ferrules (10mm i.d guard requires the purchase of 567499-U)

Legal Information

Ascentis is a registered trademark of Sigma-Aldrich Co. LLC

Supelguard is a trademark of Sigma-Aldrich Co. LLC

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles

Related Content

Supelco HPLC Calculator for Isocratic or Gradient Method Transfer

Calculates conditions for transfer of an isocratic or gradient method from one HPLC column to another. Allows method scaling from microbore through preparative column range. Calculates time and solve...
Keywords: High performance liquid chromatography

Related Products

accessory

Product #

Description

Add to Cart

567499-U Supelguard Guard Cartridge Holder, Stand-Alone, for use with Supelguard cartridges (1 cm L. x 10.0 mm I.D.)

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?