• USA Home
  • 57500 - Porozorb Cartridge

EMAIL THIS PAGE TO A FRIEND
57500 Supelco

Porozorb Cartridge

Porozorb 254, size 250 mL

Purchase

Description

General description

Characteristics of Porozorb Cartridges
Packing: Amberlite XAD4, specially cleaned
Mean Particle Size: 500 μm
Cartridge dimensions:
250 mL - 6.55 × 8 cm
1000 mL - 26.2 × 8 cm
4000 mL - 42.04 × 12.71 cm
Nipple Connection: 3/16 in. I.D., 1/4 in. O.D.
Shell: clear polycarbonate
Screens: stainless steel, 50×250 mesh
Gaskets: medical grade
Max. Pressure: 30 psi (2.1 kg/cm2)
Shipped sterile and endotoxin free.
     

Analysts processing protein or other biological preparations, sterile pharmaceuticals, foods, or beverages must separate wanted products from unwanted process components.

Porozorb cartridges are produced using validated processes, providing sterile, endotoxin-free, ready-to-use adsorbent cartridges that effectively remove detergents (Triton X-100, sodium dodecyl sulfate, TWEEN®, etc.) or other nonpolar, hydrophobic materials from such preparations. They are appropriate for analytical scale to process scale purification schemes.

A certificate of analysis accompanies each Porozorb cartridge. Cartridges are tested for sterility and endotoxin by an accredited test lab following modified USP guidelines. The cartridges can be rinsed with cleaning agents (e.g., most weak acids and bases) or autoclaved at 121 °C. The polycarbonate cartridge can accept 50% organic solutions during analysis, but must be stored in aqueous solutions.
     

Other Notes

Porozorb cartridges are not for clinical or diagnostic use.
Due to shelf life limitations, Porozorb cartridges are made on receipt of an order. Expect 2-4 week delay in shipping times.
     

Legal Information

Porozorb is a trademark of Sigma-Aldrich Co. LLC

TWEEN is a registered trademark of Croda International PLC

Triton is a trademark of The Dow Chemical Company or an affiliated company of Dow

Price and Availability


All labs need water

Non-Sterile Millex Syringe Filters
Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
3

Documents

Certificate of Analysis

Protocols & Articles

Articles

Removal of Detergents from Biological Product Matrices

Most modern biopharmaceutical research and manufacturing requires the use of one or more detergents. Detergents are amphipathic molecules having both hydrophilic and hydrophobic properties. These uni...
J. Patrick Myers
US Reporter Volume 30.3
Keywords: Adsorption, Applications, Biochemistry, Cell culture, Certificate, Certificate of Analysis, Chromatography, Company, Crystallization, Culture media, Detergents, Dialysis, Electrophoresis, Filtration, Immunoassay, Methods, Normal-phase chromatography, Pharmaceutical, Purification

Selection Guide for Polymeric Resins in Chromatography & Purification

Sigma-Aldrich carries a vast array of resins, from leading manufacturers; such as, Dow Chemical, Rohm & Haas, Mitsubishi, and Lanxess. Our product line includes adsorbent, ion-exchange (anion / catio...
Keywords: Adsorption, Antibiotics, Detergents, Fermentation, Filtration, Hormones, Ion Exchange, Pharmaceutical, Purification, Separation

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?