| Related Categories | Analytical column, 3 Micron, Analytical/Chromatography, Ascentis C18, Ascentis HPLC Columns, HPLC, |
| feature | endcapped |
| extent of labeling | 25% Carbon loading |
| limit | ≤70 °C temp. range |
| L × I.D. | 5 cm × 1.0 mm |
| surface coverage | 3.7 μmol/m2 |
| impurities | <5 ppm metals |
| matrix | silica gel high purity, spherical |
• Excellent retention
• Symmetric peak shape
• High reproducibility
• Complete LC-MS compatibility
The Ascentis family of columns is the fourth generation of HPLC column technology from Supelco scientists. Ascentis columns are bonded on high purity, 100 Angstrom silica including 3, 5, and 10 micron particle size. Columns are designed for small molecule applications and are scalable from micro columns (1.0 mm I.D.) to preparative dimensions (50 mm I.D.). The family includes C18, C8, Phenyl, Si and embedded polar group phase, RP-Amide.
Ascentis C18 is an extremely stable and reliable first choice HPLC column that gives symmetric peak shape and excellent retention even for difficult compounds.
Ascentis is a registered trademark of Sigma-Aldrich Co. LLC
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Need larger quantities for your development, manufacturing or research applications?