• USA Home
  • 581445-U - Ascentis® C8 HPLC Column

EMAIL THIS PAGE TO A FRIEND
581445-U Supelco

Ascentis® C8 HPLC Column

10 μm particle size, L × I.D. 25 cm × 10 mm

  •  eCl@ss 32110501

Purchase

Properties

Related Categories 10 micron Ascentis C8 Columns, Analytical/Chromatography, Ascentis C8, Ascentis HPLC Columns, Ascentis Semi-Prep & Preparative HPLC Columns,
feature   endcapped
extent of labeling   15% Carbon loading
limit   ≤70 °C temp. range
application(s)   HPLC: suitable
L × I.D.   25 cm × 10 mm
surface coverage   4.0 μmol/m2
impurities   <5 ppm metals
matrix   silica gel high purity, spherical
matrix active group   C8 (octyl) phase
particle size   10 μm
pore size   100 Å
surface area   450 m2/g
operating pH range   2 - 8
suitability   suitable for L7 per USP
mode of chromatography   Reversed phase

Description

Features and Benefits

• Superior retention for hydrophobic molecules
• Excellent peak shape
• Low bleed LC-MS separations

General description

The Ascentis family of columns is the fourth generation of HPLC column technology from Supelco scientists. Ascentis columns are bonded on high purity, 100 Angstrom silica including 3, 5, and 10 micron particle size. Columns are designed for small molecule applications and are scalable from micro columns (1.0 mm I.D.) to preparative dimensions (50 mm I.D.). The family includes C18, C8, Phenyl, Si and embedded polar group phase, RP-Amide.

The Ascentis C8 is a highly reproducible column with excellent selectivity towards polar compounds. The phase excells in highly aqueous mobile phases as well as high organic mobile phases.

Legal Information

Ascentis is a registered trademark of Sigma-Aldrich Co. LLC

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles

Related Content

Supelco HPLC Calculator for Isocratic or Gradient Method Transfer

Calculates conditions for transfer of an isocratic or gradient method from one HPLC column to another. Allows method scaling from microbore through preparative column range. Calculates time and solve...
Keywords: High performance liquid chromatography

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?