• USA Home
  • 581511-U - Ascentis® Si HPLC Column

EMAIL THIS PAGE TO A FRIEND
581511-U Supelco

Ascentis® Si HPLC Column

5 μm particle size, L × I.D. 5 cm × 4.6 mm

  •  eCl@ss 32110501

Purchase

Properties

Related Categories Analytical column, 5 micron, Analytical/Chromatography, Ascentis HPLC Columns, Ascentis Si, Chromatography,
feature   endcapped: No
limit   ≤70 °C temp. range
application(s)   HPLC: suitable
L × I.D.   5 cm × 4.6 mm
impurities   <5 ppm metals
matrix   silica gel high purity, spherical
matrix active group   silica phase
particle size   5 μm
pore size   100 Å
surface area   450 m2/g
operating pH range   2 - 6
suitability   suitable for L3 per USP
mode of chromatography   Hydrophilic interaction (HILIC)
  Normal phase

Description

General description

The Ascentis family of columns is the fourth generation of HPLC column technology from Supelco scientists. Ascentis columns are bonded on high purity, 100 Angstrom silica including 3, 5, and 10 micron particle size. Columns are designed for small molecule applications and are scalable from micro columns (1.0 mm I.D.) to preparative dimensions (50 mm I.D.). The family includes C18, C8, Phenyl, Si and embedded polar group phase, RP-Amide.

The Ascentis Si is a high loading capacity silica with excellent peak shape. The Ascentis Si performs in both normal-phase and HILIC/ANP (aqueous normal phase) mode.

Legal Information

Ascentis is a registered trademark of Sigma-Aldrich Co. LLC

Price and Availability

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis

Protocols & Articles

Related Content

Supelco HPLC Calculator for Isocratic or Gradient Method Transfer

Calculates conditions for transfer of an isocratic or gradient method from one HPLC column to another. Allows method scaling from microbore through preparative column range. Calculates time and solve...
Keywords: High performance liquid chromatography

Related Products

guard cartridge

Product #

Description

Add to Cart

581518-U Ascentis® Si Supelguard Guard Cartridge, 5 μm particle size, L × I.D. 2 cm × 4 mm, pkg of 2 ea
581519-U Ascentis® Si Supelguard Guard Cartridge, Kit, 5 μm particle size, L × I.D. 2 cm × 4 mm

related product

Product #

Description

Add to Cart

59660-U Supelguard Guard Cartridge Holder, Stand-alone, for use with Supelguard cartridges (2 cm L. x 2.1 to 4.0 mm I.D.)

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?