| Related Categories | Alphabetical Index of Analytical Standards, Analytical Standards, Analytical/Chromatography, Chromatography, Column Test Mixes (HPLC), |
| grade | analytical standard |
| form | solution |
| packaging | ampule of 1 mL |
| concentration | in acetonitrile: water (varied conc.) |
| compatibility | use to QA LC-CN, LC-PCN columns, any weakly hydrophobic phase |
|
Description |
Product # |
Add to Cart |
|---|---|---|
| Acetophenone 7 μg/mL | ||
| Benzene 750 μg/mL | ||
| Toluene 775 μg/mL | ||
| Uracil 7 μg/mL |
Customers Also Viewed
in methanol: water (3:2) (varied conc.), analytical standard
in acetonitrile: water (25:75), analytical standard
in methanol: water (3:2) (varied conc.), analytical standard
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Need larger quantities for your development, manufacturing or research applications?