• USA Home
  • 713-0615 - GC Analysis of Geranium Bourbon Essential Oil on SUPELCOWAX® 10

EMAIL THIS PAGE TO A FRIEND
713-0615 Supelco

GC Analysis of Geranium Bourbon Essential Oil on SUPELCOWAX® 10

application for GC

Properties

Related Categories Analytical/Chromatography, Applications, Capillary GC Columns and Guard Columns/Retention Gaps, Capillary GC Columns, by industry / application, Capillary GC Columns, by name,
test parameters   column: SUPELCOWAX 10, 30 m x 0.25 mm I.D., 0.25 μm (24079)
  oven: 50 °C (2 min), 2 °C/min to 230 °C (1 min)
  detector: FID
  carrier gas: helium, 20 cm/sec @ 155 °C
  injection: 0.2 μL, 100:1 split
  sample: neat oil
suitability   application for GC
Featured Industry   Flavors and Fragrances

Price and Availability

Description

Analyte

Description

Product #

Add to Cart

α-Pinene SDS    
α-Terpineol, natural, ≥96%, FCC, FG SDS W304522  
(R)-(+)-Limonene, purum, ≥98.0% (sum of enantiomers, GC) SDS    
Citronellol SDS    
Citronellyl formate SDS    
Geraniol SDS    
Geranyl butyrate SDS    
Geranyl formate SDS    
Geranyl tiglate SDS    
Linalool SDS    
Menthone SDS    

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?