• USA Home
  • 861135 - EPA 8260 Surrogate Std. Mix

EMAIL THIS PAGE TO A FRIEND
861135 Supelco

EPA 8260 Surrogate Std. Mix

2500 μg/mL each component in methanol, analytical standard

Purchase

Properties

grade   analytical standard
CofA   certificate of analysis is enclosed in each package.
feature   standard type surrogate
packaging   ampule of 10 mL
concentration   2500 μg/mL each component in methanol
application(s)   HPLC: suitable
  gas chromatography (GC): suitable
suitability   suitable for 8260 per US EPA
format   multi-component solution
storage temp.   2-8°C

Description

Application

Refer to the product′s Certificate of Analysis for more information on a suitable instrument technique. Contact Technical Service for further support.

Price and Availability

Analyte

Description

Product #

Add to Cart

4-Bromofluorobenzene SDS    
Dibromofluoromethane SDS    
1,2-Dichloroethane-d4 SDS    
Toluene-d8 SDS    
Safety & Documentation

Safety Information

Symbol 
Signal word 
Danger
RIDADR 
UN1230 - class 3 - PG 2 - Methanol, solution
WGK Germany 
3
Flash Point(F) 
48.2 °F
Flash Point(C) 
9 °C

Documents

Certificate of Analysis

Protocols & Articles
Related Products

related product

Product #

Description

Add to Cart

08168 Timestrip Plus 8 °C

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?