• USA Home
  • 861141 - 8270 Appendix IX Supplemental Mix 2

EMAIL THIS PAGE TO A FRIEND
861141 Supelco

8270 Appendix IX Supplemental Mix 2

2000 μg/mL each component in methylene chloride: benzene (4:1), analytical standard

Purchase

Properties

Related Categories A-C, Analytical Standards, Analytical/Chromatography, Organic Pollutant Standards, Volatile & Semivolatile Standards More...
grade   analytical standard
CofA   certificate of analysis is enclosed in each package.
packaging   ampule of 1 mL
drug control   regulated under CDSA - not available from Sigma-Aldrich Canada
concentration   2000 μg/mL each component in methylene chloride: benzene (4:1)
application(s)   HPLC: suitable
  gas chromatography (GC): suitable
suitability   suitable for 8270 per US EPA
format   multi-component solution
storage temp.   2-8°C

Description

Application

Refer to the product′s Certificate of Analysis for more information on a suitable instrument technique. Contact Technical Service for further support.

Price and Availability

Analyte

Description

Product #

Add to Cart

Kepone SDS    
Chlorobenzilate SDS    
Diallate SDS    
Dibenz[a,j]acridine SDS    
α,α-Dimethylphenethylamine SDS    
1,4-Dinitrobenzene SDS    
1,4-Dioxane SDS    
Isodrine SDS    
1-Methylnaphthalene SDS    
1,4-Naphthoquinone SDS    
Propyzamide SDS    
2,3,5,6-Tetrachlorophenol SDS    
Safety & Documentation

Safety Information

Signal word 
Danger
RIDADR 
UN 1992 6.1(3) / PGII
WGK Germany 
3
Flash Point(F) 
48.2 °F
Flash Point(C) 
9 °C

Documents

Certificate of Analysis

Protocols & Articles
Related Products

related product

Product #

Description

Add to Cart

08168 Timestrip Plus 8 °C

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?