| Related Categories | 8000 Series Solidwaste Methods, Analytical Standards, Analytical/Chromatography, EPA, Method 8270, |
| grade | analytical standard |
| CofA | certificate of analysis is enclosed in each package. |
| feature | standard type internal |
| packaging | ampule of 100 mL |
| concentration | 2000 μg/mL each component in methylene chloride: benzene (1:1) |
| suitability | suitable for 8270 per US EPA |
| suitable for OLM04 Statement of Work per US EPA |
|
Description |
Product # |
Add to Cart |
|---|---|---|
| Acenaphthene-d10 | ||
| Chrysene-d12 | ||
| 1,4-Dichlorobenzene-d4 | ||
| Naphthalene-d8 | ||
| Perylene-d12 | ||
| Phenanthrene-d10 |
Customers Also Viewed
(each component at wt% indicated), analytical standard
500 μg/mL each component in acetone, analytical standard
2000 μg/mL each component in methylene chloride, analytical standard
4000 μg/mL each component in methylene chloride: benzene (1:1), analytical standard
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Need larger quantities for your development, manufacturing or research applications?