EMAIL THIS PAGE TO A FRIEND
8S61293 Supelco

GC Volatiles Mix 1

analytical standard, 2000 μg/mL each component in methanol

Purchase

Properties

Related Categories Additional Standards, Analytical Standards, Analytical/Chromatography, Chromatography, Contract Laboratory Program (CLP) Standards,
grade   analytical standard
description   Separate Source
CofA   certificate of analysis is enclosed in each package.
feature   standard type calibration
packaging   ampule of 5 × 1 mL
concentration   2000 μg/mL each component in methanol
application(s)   HPLC: suitable
  gas chromatography (GC): suitable
suitability   suitable for 8260 per US EPA
format   multi-component solution

Description

Application

Refer to the product′s Certificate of Analysis for more information on a suitable instrument technique. Contact Technical Service for further support.

Price and Availability

Analyte

Description

Product #

Add to Cart

Benzene SDS    
Bromodichloromethane SDS    
Bromoform SDS    
Carbon tetrachloride SDS    
Chlorobenzene SDS    
Chloroform SDS    
Dibromochloromethane SDS    
1,2-Dichlorobenzene SDS    
1,3-Dichlorobenzene SDS    
1,4-Dichlorobenzene SDS    
1,1-Dichloroethane SDS    
1,2-Dichloroethane SDS    
1,1-Dichloroethylene SDS    
cis-1,2-Dichloroethylene SDS    
trans-1,2-Dichloroethylene SDS    
Dichloromethane SDS    
1,2-Dichloropropane SDS    
cis-1,3-Dichloropropene SDS    
trans-1,3-Dichloropropene SDS    
Ethylbenzene SDS    
1,1,2,2-Tetrachloroethane SDS    
1,1,2,2-Tetrachloroethane SDS    
Toluene SDS    
1,1,1-Trichloroethane SDS    
1,1,2-Trichloroethane SDS    
Trichloroethylene SDS    
1,1,2-Trichloro-1,2,2-trifluoroethane SDS    
o-Xylene SDS    
m-Xylene SDS    
p-Xylene SDS    
Safety & Documentation

Safety Information

Signal word 
Danger
Precautionary statements 
WGK Germany 
3
Flash Point(F) 
48.2 °F
Flash Point(C) 
9 °C

Documents

Certificate of Analysis

Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?