EMAIL THIS PAGE TO A FRIEND
8S61309 Supelco

EPA 8260 Mix 6

analytical standard, in methanol (varied)

Purchase

Properties

Related Categories 8000 Series Solidwaste Methods, Additional Standards, Analytical Standards, Analytical/Chromatography, Chromatography,
grade   analytical standard
description   Separate Source
CofA   certificate of analysis is enclosed in each package.
feature   standard type calibration
packaging   ampule of 1 × 1 mL
concentration   in methanol (varied)
application(s)   HPLC: suitable
  gas chromatography (GC): suitable
suitability   suitable for 8260 per US EPA
format   multi-component solution
shipped in   wet ice
storage temp.   −20°C

Description

Application

Refer to the product′s Certificate of Analysis for more information on a suitable instrument technique. Contact Technical Service for further support.

Price and Availability

Analyte

Description

Product #

Add to Cart

Acetonitrile 40000 μg/mL SDS    
Benzyl chloride 2000 μg/mL SDS    
Butyl acetate 4000 μg/mL SDS    
Cyclohexane 2000 μg/mL SDS    
Diethyl ether 2000 μg/mL SDS    
Diisopropyl ether 2000 μg/mL SDS    
(±)-Epichlorohydrin 40000 μg/mL SDS    
Ethyl acetate 4000 μg/mL SDS    
Isoprene 2000 μg/mL SDS    
Isopropyl acetate 4000 μg/mL SDS    
Methyl acetate 2000 μg/mL SDS    
Methylcyclohexane 2000 μg/mL SDS    
Methyl methacrylate 2000 μg/mL SDS    
Pentane 2000 μg/mL SDS    
Propyl acetate 4000 μg/mL SDS    
1,1,2-Trichloro-1,2,2-trifluoroethane 2000 μg/mL SDS    
Safety & Documentation

Safety Information

Signal word 
Danger
RIDADR 
UN1230 - class 3 - PG 2 - Methanol, solution
WGK Germany 
3
Flash Point(F) 
48.2 °F
Flash Point(C) 
9 °C

Documents

Certificate of Analysis

Protocols & Articles
Related Products

related product

Product #

Description

Add to Cart

06693 Timestrip Plus -20 °C

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?